Shop All Rubber Sheets & Strips
Midwest Fastener
1/4" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK
Mfr # 64334
Zoro # G202505959
product price: $8.19
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Material Neoprene
- Diameter 2 1-1/2"
- Diameter 1 1/4"
- Nominal Size 1/4" (#14)
Product Information
- Brand Midwest Fastener
- MFR # 64334
- Zoro # G202505959
- UPC # 738287643343
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 2 | 1-1/2" |
Diameter 1 | 1/4" |
Nominal Size | 1/4" (#14) |
Details
Thickness | 1/16" |
Material | Neoprene |
Type | Rubber Washer |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 36" L, 1 1/8" W (40S1.125-36)
- ZORO SELECT Rubber Sheet, Silicone, 36" W, 2 ft. L (BULK-RS-S60WFDA-60)
- E. JAMES Sheet Rubber, 1/4, 2" X 4ft Buna Commerical 70 (4070-1/4X2X4)
- ZORO SELECT SS Rectangular Bar, 6in Overall L (20592_6_0)
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 40PK (64326)
- MIDWEST FASTENER 1/4" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64328)
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- MIDWEST FASTENER 5/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64335)
- MIDWEST FASTENER 1/2" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64346)
- MIDWEST FASTENER 1" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64348)
- RUBBER-CAL Neoprene - Commercial Grade - 45A - Soft Rubber Sheet Rolls - 1/16" Thick x 3ft Width x 12ft Length (20-104)
- Midwest Fastener Rubber Sheets & Strips