Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" #10 Spanner Insert Bits 4PK
Mfr # 77807
Zoro # G502528108
product price: $9.39
/pk 4, $2.35/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert Bit
- Diameter 1/4"
- Material Steel
- Length 1 1"
- Nominal Size #10 Spanner
Product Information
- Brand Midwest Fastener
- MFR # 77807
- Zoro # G502528108
- UPC # 738287778076
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #10 Spanner |
Details
Type | Insert Bit |
Material | Steel |
Style | Spanner |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-10-10-1/2)
- VESSEL MEGADORA Hose Remover R No.970 HRRx89 (970HRR89)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 1/4 in L (41214)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (41172)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 15PK (52053)
- MIDWEST FASTENER 1/4" x 1" T10 Security Star Drive Insert Bits 6PK (77801)
- MIDWEST FASTENER 1/4" x 2" #2 & #2 Phillips Double Insert Bits 75PK (54126)
- MIDWEST FASTENER 1/4" x 2" T20 & T25 Star Drive Double Insert Bits 10PK (54060)
- MIDWEST FASTENER 1/4" x 1" #2 Phillips Drywall Indent Insert Bits 100PK (54119)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 2In (50 Pack) (DWA2SL8IRB)
- Midwest Fastener Screwdriver Bits