Shop All Compression and Die Springs
Midwest Fastener
1/4" x .026" x 2" Steel Compression Springs 1 12PK
Mfr # 18650
Zoro # G902516132
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Spring Steel
- Diameter 2 .026"
- Diameter 1 1/4"
- Length 1 2"
Product Information
- Brand Midwest Fastener
- MFR # 18650
- Zoro # G902516132
- UPC # 738287186505
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Diameter 2 | .026" |
Diameter 1 | 1/4" |
Length 1 | 2" |
Nominal Size | SRM139 |
Wire Diameter | .026 WG |
Details
Type | Compression Spring |
Material | Spring Steel |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Adams Rite Mounting Tabs For 2900 Series Locks (ARMT)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- MCKINNEY 3 1/2 in W x Satin Nickel Five Knuckle Hinge (55314)
- ZORO SELECT Grommet, SBR, 1, 1 1/4 ID, 1 3/4D, Pk25 (3MPT6)
- MIDWEST FASTENER 15/64" x .025" x 1" Steel Compression Springs 1 12PK (18665)
- MIDWEST FASTENER 13/16" x 3-1/4" x .063" WG Steel Compression Springs 6PK (18552)
- MIDWEST FASTENER 19/32" x 0.054" x 1" 18-8 Stainless Steel Compression Springs 3PK (38793)
- MIDWEST FASTENER 1/4" x .035" x 1-1/8" Steel Compression Springs 1 12PK (18664)
- MIDWEST FASTENER 23/32" x .087" x 2-3/8" Steel Compression Springs 6PK (18636)
- MIDWEST FASTENER 5/8" x .063" x 2" Steel Compression Springs 1 12PK (18635)
- SPEC Compression Spring , PK3 (C10101123000S)
- Midwest Fastener Compression and Die Springs