Shop All Compression and Die Springs
Midwest Fastener
1/4" x .017" x 2" Steel Compression Springs 1 12PK
Mfr # 18651
Zoro # G602516081
original price:
$7.85
3% off
new price: $7.59
/pk 12, $0.63/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Spring Steel
- Diameter 2 .017"
- Diameter 1 1/4"
- Length 1 2"
Product Information
- Brand Midwest Fastener
- MFR # 18651
- Zoro # G602516081
- UPC # 738287186512
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Diameter 2 | .017" |
Diameter 1 | 1/4" |
Length 1 | 2" |
Nominal Size | SRM140 |
Wire Diameter | .017 WG |
Details
Type | Compression Spring |
Material | Spring Steel |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C02960320810S (C02960320810S)
- COPPER CREEK Ball Knob Privacy Function, Polished Brass (BK2030PB)
- J.W. WINCO JW Winco WN9100.1 6TW11 Leveling Feet (6TW11)
- PRIMELINE TOOLS ID Key Tags, 1-1/4 in., Oval Shape, Plastic Tags with Metal Clip (100 Pack) (MP4269)
- MIDWEST FASTENER 5/16" x .040" x 2-1/8" Steel Compression Springs 1 12PK (18674)
- MIDWEST FASTENER 5/16" x .030" x 1-1/16" Steel Compression Springs 1 12PK (18660)
- MIDWEST FASTENER 3/8" x 1-1/2" x .045" WG Steel Compression Springs 1 12PK (18509)
- MIDWEST FASTENER 5/8" x .063" x 2" Steel Compression Springs 1 12PK (18635)
- MIDWEST FASTENER 3/4" x 2-3/16" x .063" WG Steel Compression Springs 6PK (18513)
- MIDWEST FASTENER 7/16" x .047" x 3" Steel SRA425 Ajax Springs 1 12PK (18676)
- ZORO SELECT Compress Spring, 2x0.063 In, PK5 (1NCF9)
- Midwest Fastener Compression and Die Springs