Shop All Extension Springs
Midwest Fastener
1/4" x 0.026" x 3/4" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38803
Zoro # G402516809
original price:
$9.71
1% off
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 2 .026"
- Diameter 1 1/4"
- Length 1 3/4"
Product Information
- Brand Midwest Fastener
- MFR # 38803
- Zoro # G402516809
- UPC # 738287388039
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .026" |
Diameter 1 | 1/4" |
Length 1 | 3/4" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- ABUS Abus: 145/40 C Aluminum Black 4-Dial Resettable (ABS-14540)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-RW/PA BRASS)
- STRYBUC Touch Bar Exit Device (19-731)
- MIDWEST FASTENER 5/16" x .043" x 3-7/16" Steel Extension Springs 6PK (18582)
- MIDWEST FASTENER 3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38841)
- MIDWEST FASTENER 1-1/8" x .126" x 9" Steel Trampoline Springs (18628)
- MIDWEST FASTENER 5/8" x .063" x 10-1/2" Steel Extension Springs 6PK (18687)
- MIDWEST FASTENER 1/2" x 3-13/16" x .040" WG Steel Extension Springs 1 12PK (18562)
- MIDWEST FASTENER 1/2" x 0.062" x 2" 18-8 Stainless Steel Extension Springs 3PK (38823)
- SPEC Extension Spring Metric, PK2 (T33070)
- Midwest Fastener Extension Springs