Shop All Flared Tube Fittings
Midwest Fastener
1/4" O.D. Inverted Flare Plugs 6PK
Mfr # 33662
Zoro # G202517273
product price: $8.25
/pk 6, $1.38/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Diameter 1/4"
- Type Flare Fitting
Product Information
- Brand Midwest Fastener
- MFR # 33662
- Zoro # G202517273
- UPC # 738287336627
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Diameter | 1/4" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Flare Fitting |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT Brass Ball Valve Inline (G-BVRM-25M)
- BOB Float Valve, 1/2 In, SS w/PTFE Seal (R1351-1/2)
- KOHLER Exhale Wall-Mount Supply Elbow (98352-BN)
- PRIME-LINE One Ear Wall Brackets, 1 in., Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-3012)
- MIDWEST FASTENER .095 Brass Tube Inserts 1 12PK (35727)
- MIDWEST FASTENER .080 Brass Tube Inserts 1 12PK (35726)
- MIDWEST FASTENER .559" x 3/4" 18-8 Stainless Steel Tube Inserts 3PK (35734)
- MIDWEST FASTENER .250 Brass Tube Inserts 6PK (35731)
- MIDWEST FASTENER 1/4" Brass Inverted Flare Nuts 6PK (76342)
- MIDWEST FASTENER 5/16" x 5/16" Brass Union Fittings 6PK (76353)
- THRIFCO PLUMBING #49 5/8 Inch x 1/2 Inch Brass Flare MIP Elbow (6949024)
- Midwest Fastener Tube Fittings