Shop All Reducing Bushings
Midwest Fastener
1/4" ID x 5/8" x 1/2" Heavy Machine Bushings 3PK
Mfr # 931104
Zoro # G602526233
product price: $4.89
/pk 3, $1.63/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/2"
- Diameter 1 1/4"
- Diameter 2 5/8"
- Style Heavy
- Type Machine Bushing
Product Information
- Brand Midwest Fastener
- MFR # 931104
- Zoro # G602526233
- UPC # 719199311049
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 5/8" |
Details
Thickness | 1/2" |
Style | Heavy |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L190, 1 1/4" Bore Diameter, 1/4 x 1/8 Keyway (L190-1-1-4)
- LEGACY Flexzilla Retractable Water Hose Reel 1 (LEGL8340FZ)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (2Z151)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- MIDWEST FASTENER 1/2" x 1" x 2" Zinc Plated Steel Machine Bushings 2PK (930612)
- MIDWEST FASTENER 7/16" x 7/8" x 3/8" Zinc Plated Steel Machine Bushings 2PK (931443)
- MIDWEST FASTENER 1/2" x 1" x 3/4" Zinc Plated Steel Machine Bushings 2PK (930606)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1/2" Heavy Machine Bushings 3PK (931124)
- MIDWEST FASTENER 3/8" ID x 3/4" x 3/8" Heavy Machine Bushings 3PK (931123)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK (931132)
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 1/4" Od, 153867 (153867)
- Midwest Fastener Bushings