Shop All Reducing Bushings
Midwest Fastener
1/4" ID x 5/8" Heavy Machine Bushings 4PK
Mfr # 931102
Zoro # G102526214
product price: $5.15
/pk 4, $1.29/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Diameter 1 1/4"
- Diameter 2 5/8"
- Style Heavy
- Type Machine Bushing
Product Information
- Brand Midwest Fastener
- MFR # 931102
- Zoro # G102526214
- UPC # 719199311025
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 5/8" |
Details
Thickness | 1/4" |
Style | Heavy |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 6 23/32in Bore (HH221410)
- D&D Belt, VS, 1.187 x 49.7in OC (1930V491)
- FESTO Fluidic Muscle DMSP-20-100N-RM-CM (DMSP-20-100N-RM-CM)
- PEAK & HERCULINER PEVB53 Peak OEM European Engine Coolant Original Equipment Technology, Violet (PE324250)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- MIDWEST FASTENER 5/16" x 3/4" x 1/4" Rubber Bushings 8PK (72652)
- MIDWEST FASTENER 7/16" x 7/8" x 2-1/2" Zinc Plated Steel Machine Bushings 2PK (931453)
- MIDWEST FASTENER 1/2" x 1" x 2" Zinc Plated Steel Machine Bushings 2PK (930612)
- MIDWEST FASTENER 5/8" x 1" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61105)
- MIDWEST FASTENER 1-3/8" x 14 GA Zinc Plated Steel Split Machine Bushings 8PK (61131)
- MANITOU Bronze Bushings (Straight): 3/4 in. I.D., 1 in. Length, 1 in. O.D. (153216)
- Midwest Fastener Bushings