Shop All Connecting & Clevis Links
Midwest Fastener
1/4" Galvanized Steel Eye & Eye Swivels
Mfr # 54629
Zoro # G902506775
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Diameter 1/4 in
- Style Eye-Eye
- Type Swivel
Product Information
- Brand Midwest Fastener
- MFR # 54629
- Zoro # G902506775
- UPC # 738287546293
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 1/4 in |
Details
Material | Steel |
Finish | Galvanized |
Style | Eye-Eye |
Type | Swivel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 5 ft L, 1 in W, Nylon, Yellow (EN2801NX5)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 15,000 lb. WLL (33401)
- VESTIL Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red (D-150-MD-SR)
- CASTERHQ 5" SHOPPING CART FRONT SWIVEL CASTER (5USCRC)
- MIDWEST FASTENER 5/16" 18-8 Stainless Steel Quick Links 5PK (52246)
- MIDWEST FASTENER 5/16" x 3-1/2" 316 Stainless Steel Eye/Eye Swivels 2PK (35823)
- MIDWEST FASTENER 1/4" Quick Links 10PK (52255)
- MIDWEST FASTENER 5/16" Quick Links 4PK (34064)
- MIDWEST FASTENER 3/8" x 4-1/4" 316 Stainless Steel Jaw/Jaw Swivels 2PK (37424)
- MIDWEST FASTENER 3/16" Quick Links 10PK (51063)
- NATIONAL HARDWARE Quick-Link Ss 3/8In (N262-519)
- Midwest Fastener Connecting & Clevis Links