Shop All Snap Buttons
Midwest Fastener
1/4" Birch Wood Round Head Screw Hole Buttons 100PK
Mfr # 08892
Zoro # G902512585
product price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Mushroom
- Application Decorative
- Diameter 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 08892
- Zoro # G902512585
- UPC # 738287088922
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 1/4" |
Details
Item | Button |
Type | Screw Hole Button |
Material | Birch Wood |
Style | Mushroom |
Application | Decorative |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 3/8 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141435)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U08210.050.0400)
- NEWPORT FASTENERS #10-24 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21101-100)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37020.025.0001)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Screw Hole Buttons 40PK (66826)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Screw Hole Buttons 100PK (08895)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Plugs 40PK (66806)
- MIDWEST FASTENER 1/4" Nickel Snap Studs 15PK (64311)
- MIDWEST FASTENER 1/2" Oak Wood Round Head Screw Hole Buttons 100PK (08942)
- MIDWEST FASTENER 1/2" Walnut Wood Round Head Plugs 100PK (08936)
- ZORO SELECT 0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk. (A170)
- Midwest Fastener Snap Buttons