Shop All Snap Buttons
Midwest Fastener
1/4" Birch Wood Round Head Plugs 50PK
Mfr # 66805
Zoro # G602512588
product price: $7.59
/pk 50, $0.15/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Round Head Plug
- Diameter 1/4"
- Head Style Round
Product Information
- Brand Midwest Fastener
- MFR # 66805
- Zoro # G602512588
- UPC # 738287668056
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 1/4" |
Details
Type | Screw Hole Button |
Material | Birch Wood |
Style | Round Head Plug |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (00111)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 1-1/2" L, Stainless Steel Plain, 10 PK (1710SS0)
- GRIP-RITE Sheet Metal Screw, #8 x 1-1/2 in, Round Head Hex Drive (NHWD81121)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40651C08)
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Screws 1 12PK (64305)
- MIDWEST FASTENER #12 x 5/8" Nickel Single Stud Turn Buttons 2PK (932642)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Plugs 100PK (08888)
- MIDWEST FASTENER 2-Screw Nickel Hole Turn Button Double Studs 2PK (932644)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Plugs 100PK (08889)
- MIDWEST FASTENER 2-Screw Hole Black Double Stud Turn Buttons 2PK (932656)
- MIDWEST FASTENER 3/8" Walnut Wood Round Head Plugs 100PK (08933)
- Midwest Fastener Snap Buttons