Shop All Grease Fittings
Midwest Fastener
1/4"-28 Zinc Plated Steel Fine Thread Short Straight Grease Fittings 20PK
Mfr # 63221
Zoro # G902519669
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 28 (Fine)
- Type Grease Fitting
- Finish Zinc
- Diameter 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 63221
- Zoro # G902519669
- UPC # 738287632217
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 28 (Fine) |
Diameter | 1/4" |
Details
Material | Steel |
Type | Grease Fitting |
Finish | Zinc |
Style | Short |
Angle | Straight |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B66 Banded V-Belt, 69-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G891)
- FLEXZILLA Quick Release Grease Coupler, 1/8 NPT, (L2050FZ)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268873, Pressure Line, 10 micron, Outside-In (MF0436034)
- D&D 178" Outside Length, 7/8" Top Width, 1 Ribs (C174)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 15mm Zinc Plated Steel Coarse Thread Straight Grease Fittings 8PK (67161)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Straight Drive-In Grease Fittings 15PK (37581)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 16mm A2 Stainless Steel Coarse Thread Straight Grease Fittings 6PK (37445)
- MIDWEST FASTENER 8mm-1.0 x 11mm x 19mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 6PK (67166)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 20mm Zinc Plated Steel Coarse Thread 45 Degree Angle Grease Fittings 8PK (67162)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 17mm Zinc Plated Steel Fine Thread Straight Grease Fittings 8PK (67164)
- A & I PRODUCTS Standard Grease Fitting Assortment 7" x3.5" x1.5" (A-GFA1)
- Midwest Fastener Grease Fittings