Shop All Grease Fittings
Midwest Fastener
1/4"-28 x 7/16" x 35/64" 18-8 Stainless Steel Fine Thread 45 Degree Angle Grease Fittings 6PK
Mfr # 37442
Zoro # G202515644
product price: $21.25
/pk 6, $3.54/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 28 (Fine)
- Type Grease Fitting
- Diameter 1 1/4"
- Diameter 2 7/16"
Product Information
- Brand Midwest Fastener
- MFR # 37442
- Zoro # G202515644
- UPC # 738287374421
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 28 (Fine) |
Diameter 1 | 1/4" |
Diameter 2 | 7/16" |
Length 1 | 35/64" |
Details
Material | Stainless Steel |
Type | Grease Fitting |
Driver Type | 3/8" Wrench |
Hardness | 18-8 |
Angle | 45 [DEG] |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.75 In Bore Dia, 1 Inbore Length, (L095X3/4)
- SPEEDAIRE Hammer Pin, PK2 (TT761A15G)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-502-10BMS)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Long Straight Grease Fittings 10PK (63222)
- MIDWEST FASTENER 3/8" Straight Push-In Grease Fittings 8PK (37587)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 39/64" 18-8 Stainless Steel Straight Grease Fittings 8PK (37443)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 24mm Zinc Plated Steel Extra Fine Thread 45 Degree Angle Grease Fittings 6PK (67168)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 16mm A2 Stainless Steel Coarse Thread Straight Grease Fittings 6PK (37445)
- WESTWARD Grease Fitting, 90 Deg., Stl, 27/32" L, PK10 (52NZ59)
- Midwest Fastener Grease Fittings