Shop All Machine Screws
Midwest Fastener
1/4"-28 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK
Mfr # 34602
Zoro # G302523969
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 34602
- Zoro # G302523969
- UPC # 738287346022
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 85 mm Shaft Dia, 2 PK (M36000.085.0001)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x2 3/4 In, PK5 (1WGV7)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- MIDWEST FASTENER 7/16"-14 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31885)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (34606)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (34601)
- MIDWEST FASTENER 5/16"-18 x 2 in Flat Machine Screw, Zinc Plated Steel, 6 PK (66614)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07202)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51511)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0006)
- Midwest Fastener Machine Screws