Shop All Machine Screws
Midwest Fastener
1/4"-28 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK
Mfr # 34606
Zoro # G802523902
original price:
$4.99
10% off
new price: $4.49
/pk 15, $0.30/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 34606
- Zoro # G802523902
- UPC # 738287346060
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (A0060200532)
- TOGGLER Alligator Screw Anchor, 1-1/2" L, Polypropylene, 100 PK (03634)
- FASTENMASTER Wood Screw, 2-1/2 in, Stainless Steel 50 PK (FMTLOK212-50)
- CROSBY Eye Bolt With Shoulder, 1 in ID, Steel, Powder Coat (1090802)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (34602)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (34601)
- MIDWEST FASTENER #6-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54726)
- MIDWEST FASTENER #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 36 PK (62014)
- MIDWEST FASTENER 3/16"-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60123)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400660)
- Midwest Fastener Machine Screws