Shop All Machine Screws
Midwest Fastener
1/4"-28 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK
Mfr # 79045
Zoro # G202525384
original price:
$3.99
5% off
new price: $3.79
/pk 5, $0.76/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 79045
- Zoro # G202525384
- UPC # 738287790450
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 250 PK (AD62-64BS200)
- ZORO SELECT Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M04170.120.0030)
- GYFORD Standoff Cap, #10-24 Thrd Sz, Aluminum Brass Anodized (SO-CAP7BR)
- TAMPER-PRUF SCREWS #10-32 x 3/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91170)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07124)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07113)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07100)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33163)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77448)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 8 PK (31327)
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0050)
- Midwest Fastener Machine Screws