Shop All Set Screws
Midwest Fastener
1/4"-28 x 1/4" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK
Mfr # 60867
Zoro # G102511647
original price:
$8.45
10% off
new price: $7.59
/pk 24, $0.32/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 60867
- Zoro # G102511647
- UPC # 738287608670
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 1/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0062)
- MIDWEST FASTENER Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 2 PK (07599)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 2 in L, Stainless Steel Body, 25 PK (35F0632-EA-25)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x4 1/2 In L (WWG-CLPZ-239)
- MIDWEST FASTENER 5/16"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (38932)
- MIDWEST FASTENER 1/2"-13 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (33872)
- MIDWEST FASTENER #2-56 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (930707)
- MIDWEST FASTENER 4mm-0.7 x 5mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62501)
- MIDWEST FASTENER 5/16"-18 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 6PK (38447)
- MIDWEST FASTENER 5/16"-24 x 7/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK (931525)
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-24x5/16, PK100 (U07891.031.0031)
- Midwest Fastener Set Screws