Shop All Set Screws
Midwest Fastener
1/4"-28 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK
Mfr # 38927
Zoro # G802511398
product price: $8.15
/pk 24, $0.34/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Stainless Steel
- Thread Length Full
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 38927
- Zoro # G802511398
- UPC # 738287389272
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 1/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51613)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/2 in W, 1/2 in H (WWG300500050036)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 200 PK (4VNY3)
- ZORO SELECT #4-40 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0100)
- MIDWEST FASTENER #10-32 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32983)
- MIDWEST FASTENER 8mm-1.25 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62516)
- MIDWEST FASTENER 8mm-1.25 x 8mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79676)
- MIDWEST FASTENER #8-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70763)
- MIDWEST FASTENER #6-40 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32981)
- MIDWEST FASTENER 5/8"-18 x 5/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 3PK (38936)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 12mm, PK50 (M07820.120.0012)
- Midwest Fastener Set Screws