Shop All Machine Screws
Midwest Fastener
1/4"-28 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 34583
Zoro # G302524478
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 34583
- Zoro # G302524478
- UPC # 738287345834
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 30 PK (63986)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.062.0600)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0313x5)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/16, PK50 (U51260.037.0031)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (34585)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (34588)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 35 PK (34582)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK (61456)
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- MIDWEST FASTENER #4-40 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 60 PK (62153)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33163)
- Midwest Fastener Machine Screws