Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 12 PK
Mfr # 67504
Zoro # G902507826
product price: $7.19
/pk 12, $0.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Size 3/16 in
- Material Steel
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 67504
- Zoro # G902507826
- UPC # 738287675047
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1-1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 72 in L, 3/8 in W, 3/8 in H (WWG700375037572)
- ZORO SELECT Coupling Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Plain, 2-1/4 in Lg, 1 in Hex Wd (205817BG)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U08210.050.0150)
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., 18-8 Stainless Steel, Plain (400-M8-CR)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 10 PK (79748)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 12 PK (67505)
- MIDWEST FASTENER #1-72 Socket Head Cap Screw, Steel, 1/4 in Length, 10 PK (932467)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72104)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 10 PK (72301)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 6 PK (79553)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (SCIA-100025USA-100BX)
- Midwest Fastener Socket Head Cap Screws