Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK
Mfr # 32735
Zoro # G602507867
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1-1/2 in
- Drive Size 5/32 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 32735
- Zoro # G602507867
- UPC # 738287327359
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1-1/2 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Eye Bolt 1/4''-20, 3 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB6)
- ZORO SELECT Machine Screw Nut, 7/8"-9, Nylon, 6/6, Plain, 3/4 in Ht, 5 PK (0487509HN)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38405.112.0001)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L (A4010050008Z)
- MIDWEST FASTENER #10 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 10 PK (67811)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (75065)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 4 PK (76035)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (71402)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (75068)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 16 mm Length, 10 PK (69643)
- BSC PREFERRED Ultra-Low-Profile Socket Head Screw Alloy Steel 3/8-16 Thread Size 3/4 Long (90357A026)
- Midwest Fastener Socket Head Cap Screws