Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 4 PK
Mfr # 79205
Zoro # G802507377
product price: $6.75
/pk 4, $1.69/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 2 in
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Product Information
- Brand Midwest Fastener
- MFR # 79205
- Zoro # G802507377
- UPC # 738287792058
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 2 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE28)
- ZORO SELECT Wing Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 50 PK (M51810.060.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 10 PK (4CAL4)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54487)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (71402)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72287)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (79561)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 10 PK (71342)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (72108)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (74532)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07400.080.0090)
- Midwest Fastener Socket Head Cap Screws