Shop All Spherical Rod Ends
Midwest Fastener
1/4"-28 Fine Thread Female Heim Joint 2PK
Mfr # 36581
Zoro # G102517236
original price:
$19.99
10% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heim Joint
- Thread Size 28 (Fine)
- Material Steel
- Diameter 1/4" Eye
- Gender Female
Product Information
- Brand Midwest Fastener
- MFR # 36581
- Zoro # G102517236
- UPC # 738287365818
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 28 (Fine) |
Diameter | 1/4" Eye |
Details
Type | Heim Joint |
Material | Steel |
Gender | Female |
Description
A heim joint, also known as a rod end bearing, is a mechanical articulating joint used in many vehicle applications. They are found on steering linkage, tie rods, control arms and other systems requiring precision articulating linkage.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15037-20)
- WILTON Milton 0.25 in. NPTF Coupler ColorFit - Purple (MI99107)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (HZB03820-25-G)
- RULAND Shaft Collar, Quick Clamp, 1-1/8 In, Alum (QCL-18-A)
- MIDWEST FASTENER 10mm-1.5 x 48mm Coarse Thread Female Heim Joint 2PK (36543)
- MIDWEST FASTENER 8mm-1.25 x 35mm Coarse Thread Female Heim Joint 2PK (36542)
- MIDWEST FASTENER 3/8-24 Fine Thread Female Heim Joint 2PK (36583)
- MIDWEST FASTENER 12mm-1.75 x 54mm Coarse Thread Female Heim Joint 2PK (36544)
- MIDWEST FASTENER 12mm-1.75 x 12mm x 62mm x 79mm Coarse Thread Male Heim Joint 2PK (36524)
- MIDWEST FASTENER 7/16"-20 Fine Thread Female Heim Joint 2PK (36584)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- Midwest Fastener Plain Bearings