Shop All Universal Joints
Midwest Fastener
1/4"-28 Fine Thread Ball Joint Assemblies 5PK
Mfr # 31482
Zoro # G502516884
product price: $47.99
/pk 5, $9.60/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 1/4"
- Type Ball Joint Assemblies
- Thread Size 28 (Fine)
Product Information
- Brand Midwest Fastener
- MFR # 31482
- Zoro # G502516884
- UPC # 738287314823
- Country of Origin United States
- Category Universal Joints
Dimensions
Diameter | 1/4" |
Thread Size | 28 (Fine) |
Details
Material | Steel |
Type | Ball Joint Assemblies |
Description
A ball joint consists of a bearing stud and socket enclosed in a casing; all these parts are made of steel. The bearing stud is tapered and threaded, and fits into a tapered hole in the steering knuckle. A protective encasing prevents dirt from getting into the joint assembly.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Shielded (207WD)
- D&D Timing Belt, 8M, 20 x 536mm PL, T67 (536-8M-20)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm (6004 ZZ NR C3 G93)
- BRENNAN INDUSTRIES 20MP-12FP Reducer Bushing (5406-20-12)
- MIDWEST FASTENER #10-32 Fine Thread Ball Joint Assemblies 6PK (31481)
- MIDWEST FASTENER 3/8"-24 Fine Thread Ball Joint Assemblies 4PK (31484)
- LOVEJOY U Joint, 1/4 In (D-2B)
- DANA SPICER CHASSIS Universal Joint, 5-170X (5-170X)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1000x00 KIT)
- LOVEJOY Solid U Joint (D-5)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- Midwest Fastener Universal Joints