Shop All Light Fixture Parts
Midwest Fastener
1/4"-27 x 1/2" Tapped Brass Balls 10PK
Mfr # 64598
Zoro # G302527677
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lamp Part
- Material Brass
- Diameter 1/4"
- Length 1 1/2"
- Thread Size 27
Product Information
- Brand Midwest Fastener
- MFR # 64598
- Zoro # G302527677
- UPC # 738287645989
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter | 1/4" |
Length 1 | 1/2" |
Thread Size | 27 |
Details
Type | Lamp Part |
Material | Brass |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1.2Ah (ELB 1P201NB)
- LEDLENSER Ledlenser H7R Core, 1000 Lumens (880506)
- METALUX Fpanel 4200L, 40K, 0-10V, 2X2 (22FP4240C)
- HALO Smd4-Dm Led (SMD4R6935WHDM)
- MIDWEST FASTENER 5" Gold Colored Ball Chain Tassels 3PK (64644)
- MIDWEST FASTENER 1" x 1/8IP Check Rings 10PK (64731)
- MIDWEST FASTENER 3 Prong with Ground Fixture Outlets 2PK (65325)
- MIDWEST FASTENER Medium to Candelabra Socket Reducers 4PK (34262)
- MIDWEST FASTENER 3/8M x 1/8F Brass Headless Reducers 8PK (64671)
- MIDWEST FASTENER #6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK (72702)
- POLYMERSHAPES Light Panel, 0.305x23 3/4x47 3/4In, PK5 (4VZJ1)
- Midwest Fastener Light Fixture Parts