Shop All Automotive Battery Accessories
Midwest Fastener
1/4"-20 x 6" Zinc J Hold Down Bolt 4PK
Mfr # 34825
Zoro # G002529285
product price: $6.89
/pk 4, $1.72/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type J Bolt
- Finish Zinc
- Diameter 2 5/8"
- Diameter 1 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 34825
- Zoro # G002529285
- UPC # 738287348255
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 2 | 5/8" |
Diameter 1 | 1/4" |
Length 1 | 6" |
Thread Size | 20 (Coarse) |
Details
Material | Steel |
Type | J Bolt |
Finish | Zinc |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROK Ball Mount Tri Ball 2" Shank (32967)
- VESTIL Side Swivel Trailer Jack, 800 lb. (TJ-06)
- GROTE Vinyl Insul. Steel Clamps, 1/2", PK15 (84-7008)
- UNITED SCIENTIFIC Lab Jack, Base 12" L x 12" W, 19.75"Max. H (LBJK12)
- MIDWEST FASTENER 1/4" x 7/16" x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51042)
- MIDWEST FASTENER 3/4" Steel Battery Clips 4PK (70562)
- MIDWEST FASTENER 3/8" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51052)
- MIDWEST FASTENER Rubber Battery Clip Insulator 2PK (70566)
- MIDWEST FASTENER 3/8" x 5/8" x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51050)
- MIDWEST FASTENER 5/16"-18 x 5" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52295)
- GROTE Multi-Stack Disconnect, 16-14G, .250" PK15 (84-2392)
- Midwest Fastener Automotive Battery Equipment