Shop All Machine Screws
Midwest Fastener
1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 54700
Zoro # G602525786
product price: $19.29
/pk 25, $0.77/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 54700
- Zoro # G602525786
- UPC # 738287547009
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (FBFHEADS1420114P50)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 4-1/4" L (STB2-50414)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 10 PK (M01210.160.0120)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (329-8)
- MIDWEST FASTENER 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54697)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07309)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07310)
- MIDWEST FASTENER 5/16"-18 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54753)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (60942)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07262)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Hex Hex Machine Screw, Plain Steel (A0160100024HW)
- Midwest Fastener Machine Screws