Shop All Machine Screws
Midwest Fastener
1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07202
Zoro # G902524007
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 07202
- Zoro # G902524007
- UPC # 738287072020
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.030.0008)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U04160.056.0225)
- NORD-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 200 PK (2621)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M51010.030.0010)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (63717)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07206)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (63718)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61493)
- MIDWEST FASTENER 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07681)
- MIDWEST FASTENER #10-24 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 3 PK (31745)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (M51320.025.0006)
- Midwest Fastener Machine Screws