Shop All Automotive Battery Accessories
Midwest Fastener
1/4"-20 x 4" Zinc Plated Steel Coarse Thread J-Bolt 20PK
Mfr # 52292
Zoro # G302529176
product price: $22.19
/pk 20, $1.11/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type J Bolt
- Finish Zinc
- Material Steel
- Diameter 1 1/4"
- Diameter 2 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 52292
- Zoro # G302529176
- UPC # 738287522921
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Length 1 | 4" |
Thread Size | 20 (Coarse) |
Details
Type | J Bolt |
Finish | Zinc |
Material | Steel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Self Bailing Scupper, Black, Fits 3/4" - 1-1/2" openings (18291)
- WATERWAY PLASTICS Waterway Plastics WW6408210V 6 in. Ultra Suction with 2 in. Equalizer Fitting; White (WW6408210V)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (30” in x 100’ ft Roll) (CAR-30-100-15)
- DAYCO WATER PUMP (DP1745)
- MIDWEST FASTENER 3/8"-16 x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52297)
- MIDWEST FASTENER 1/4" x 7/16" x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51042)
- MIDWEST FASTENER 5/16"-18 x 9/32" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52296)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70551)
- MIDWEST FASTENER 5/16" x 1-31/32" Copper Alligator Clips 8PK (70544)
- MIDWEST FASTENER 1/4" x 1/2" x 5" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51044)
- GROTE Ato Fuse, 3A, PK5 (82-ANR-3A)
- Midwest Fastener Automotive Battery Accessories