Shop All Set Screws
Midwest Fastener
1/4"-20 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK
Mfr # 71563
Zoro # G802511695
product price: $6.75
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 3/8 in
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 71563
- Zoro # G802511695
- UPC # 738287715637
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain (M16000.360.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0548-188)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 47 mm Bore Dia., 25 PK (M36050.047.0001)
- MIDWEST FASTENER #6-32 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70756)
- MIDWEST FASTENER 3/4"-10 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70828)
- MIDWEST FASTENER #6-32 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (60982)
- MIDWEST FASTENER 1/4"-20 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71564)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71576)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60588)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK (319726-5000)
- Midwest Fastener Set Screws