Shop All Carriage Bolts
Midwest Fastener
1/4"-20 x 3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK
Mfr # 31781
Zoro # G202517730
product price: $2.15
/pk 12, $0.18/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 20 (Coarse)
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Midwest Fastener
- MFR # 31781
- Zoro # G202517730
- UPC # 738287317817
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 20 (Coarse) |
Fastener Length | 3/4 in |
Thread Length | Full |
Diameter 1 | 1/4" |
Diameter 2 | 19/32" |
Square-Depth | 5/32" |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Head Style | Carriage |
Hardness | Grade 5 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 75 mm Shaft Dia (DSH-75ST PA)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.3125 in L, Aluminum Body, 250 PK (30A0505-EA-250)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2-1/2in, PK10 (WWG-CLPCZ-008)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (U07000.125.0300)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 50PK (07517)
- MIDWEST FASTENER 5/8"-11 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07525)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74127)
- MIDWEST FASTENER 1/2"-13 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31903)
- MIDWEST FASTENER 3/8"-16 x 6" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05511)
- MIDWEST FASTENER 3/8"-16 x 6" 18-8 Stainless Steel Coarse Thread Carriage Bolts 3PK (78904)
- ZORO SELECT Bolt, Carriage, Ch, 5/16-18x2 1/2, Pk5 (MPB753)
- Midwest Fastener Carriage Bolts