Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 77342
Zoro # G602525717
product price: $4.59
/pk 30, $0.15/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 77342
- Zoro # G602525717
- UPC # 738287773422
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0037)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (08867)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK1000 (WWG-093-1000-LZ)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK (SCFS206025-010P1)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07304)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54696)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (931086)
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (39904)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07204)
- MIDWEST FASTENER 1/4"-20 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50945)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0125)
- Midwest Fastener Machine Screws