Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK
Mfr # 63708
Zoro # G502525893
product price: $9.39
/pk 20, $0.47/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 63708
- Zoro # G502525893
- UPC # 738287637083
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54563)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (42A0403-EA-250)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #6-32 X 1/2in Grade 18-8 Stainless Steel 100PK (9000531)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07141.060.0035)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (63714)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50698)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07205)
- MIDWEST FASTENER #10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36127)
- MIDWEST FASTENER M5-0.80 x 50 mm Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (38148)
- MIDWEST FASTENER #10-24 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01975)
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55100)
- Midwest Fastener Machine Screws