Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07683
Zoro # G302523761
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 07683
- Zoro # G302523761
- UPC # 738287076837
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 1/4 L, PK10 (WWG-CLP-257)
- ZORO SELECT Coupling Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250430BG)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x6, PK5 (U01080.075.0600)
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK (2012-1)
- MIDWEST FASTENER #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07661)
- MIDWEST FASTENER #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07677)
- MIDWEST FASTENER #6-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50935)
- MIDWEST FASTENER #10-32 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54740)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77442)
- MIDWEST FASTENER #10-24 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05014)
- ZORO SELECT 5/16"-18 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.031.0100)
- Midwest Fastener Machine Screws