Shop All Carriage Bolts
Midwest Fastener
1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK
Mfr # 64981
Zoro # G102519643
product price: $4.59
/pk 10, $0.46/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 20 (Coarse)
- Material 18-8 Stainless Steel
- Neck Type Square
- Thread Length Full
- Head Style Carriage
Product Information
- Brand Midwest Fastener
- MFR # 64981
- Zoro # G102519643
- UPC # 738287649819
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 20 (Coarse) |
Fastener Length | 3/4 in |
Thread Length | Full |
Diameter 1 | 1/4" |
Diameter 2 | 19/32" |
Square-Depth | 5/32" |
Details
Material | 18-8 Stainless Steel |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1428000)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011145****)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 8 Feet Long (94435A537)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 40 mm Shaft Dia, 10 PK (DSH-40ST PA)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50588)
- MIDWEST FASTENER 1/4"-20 x 1" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (64982)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50586)
- MIDWEST FASTENER 3/8"-16 x 6-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05512)
- MIDWEST FASTENER 3/8"-16 x 3" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31867)
- MIDWEST FASTENER 5/16"-18 x 2" Coarse Thread Carriage Bolts 5PK (932765)
- MIDWEST FASTENER 5/16"-18 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01079)
- Midwest Fastener Carriage Bolts