Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07366
Zoro # G502524629
original price:
$19.59
5% off
new price: $18.59
/pk 100, $0.19/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 07366
- Zoro # G502524629
- UPC # 738287073669
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0125)
- ZORO SELECT Wing Nut, 7/16"-14, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span (U55810.043.0001)
- PRIME-LINE Machine Screw, Pan Head Phillips Drive 1/4 in-20X5/8in, Zinc, 50-Pack (9127777)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/4"-10 Int Thrd Sz, Carbon Steel, 5 PK (329-12)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77586)
- MIDWEST FASTENER 1/4"-20 x 2 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54746)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07368)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77305)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68574)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54711)
- NEWPORT FASTENERS M3-0.50 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (904089-BR-3000)
- Midwest Fastener Machine Screws