Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK
Mfr # 50690
Zoro # G102523787
original price:
$28.99
5% off
new price: $27.49
/pk 50, $0.55/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 50690
- Zoro # G102523787
- UPC # 738287506907
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Oval Head Slotted Drive, 40 PK (61647)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-195)
- ZORO SELECT M6-1.00 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK (M614D965)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 25 PK (U38205.056.0001)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (63767)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07131)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50689)
- MIDWEST FASTENER #8-40 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930623)
- MIDWEST FASTENER M3-0.50 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51533)
- MIDWEST FASTENER M4-0.70 x 35 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55057)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 2500 PK (1210KPUMS410)
- Midwest Fastener Machine Screws