Shop All Machine Screws
Midwest Fastener
1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK
Mfr # 61045
Zoro # G302525031
product price: $13.79
/pk 10, $1.38/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 61045
- Zoro # G302525031
- UPC # 738287610451
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M01250.140.0030)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54842)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Steel Zinc Plated Finish, 100 PK (U38210.012.0075)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- MIDWEST FASTENER #6-32 x 2 in Slotted Round Machine Screw, Plain Brass, 14 PK (62017)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 12 PK (32801)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61044)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 18 PK (62016)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05026)
- MIDWEST FASTENER M5-0.80 x 50 mm Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (38148)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 500 PK (893307-BR-500)
- Midwest Fastener Machine Screws