Shop All Carriage Bolts
Midwest Fastener
1/4"-20 x 2-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK
Mfr # 05478
Zoro # G102514860
product price: $30.19
/pk 100, $0.30/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 20 (Coarse)
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 05478
- Zoro # G102514860
- UPC # 738287054781
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 20 (Coarse) |
Fastener Length | 2-1/2 in |
Thread Length | Full |
Diameter 1 | 1/4" |
Diameter 2 | 19/32" |
Square-Depth | 5/32" |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | Grade 2 / A307 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0275)
- KOCH INDUSTRIES Hitch Pin, Red Head 5/8x5-3/4 in. (4011323)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (00748)
- ZORO SELECT M4-0.70 x 8 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.040.0008)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05476)
- MIDWEST FASTENER 1/4"-20 x 6" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (51928)
- MIDWEST FASTENER 1/4"-20 x 3" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05479)
- MIDWEST FASTENER 5/16"-18 x 4-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01084)
- MIDWEST FASTENER 1/2"-13 x 3-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05522)
- MIDWEST FASTENER 1/2"-13 x 12" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05533)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08307.050.0150)
- Midwest Fastener Carriage Bolts