Shop All Push Nuts
Midwest Fastener
1/4"-20 x 19/32"Zinc Plated Steel Coarse Thread Washer Lock Nuts 10PK
Mfr # 933586
Zoro # G202528644
product price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 20 (Coarse)
- Material Steel
- Finish Zinc
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 933586
- Zoro # G202528644
- UPC # 719199335861
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Thread Size | 20 (Coarse) |
Dia./Thread Size | 1/4"-20 |
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Details
Item | Lock Nut |
Material | Steel |
Finish | Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Speed Nut |
Basic Material | Steel |
Nut Style | Lock Nut |
Thickness | 1/4" |
Fastener Finish | Zinc Plated |
Driver Type | 7/16" Wrench |
dia3 | 19/32" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, #4-24 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK (0406ABPP)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/4, PK25 (U39000.193.0125)
- ZORO SELECT #8-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0075)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 19/64 in L, Stainless Steel Body, 250 PK (SSD62SSBS200)
- MIDWEST FASTENER 3/16" Black Plastic Push Nuts 10PK (65967)
- MIDWEST FASTENER 1/2"-13 Steel Coarse Thread Hex Speed Nuts 10PK (39847)
- MIDWEST FASTENER 3/16" x 1/2" Hex Head Thread Cutting Nuts 20PK (39543)
- MIDWEST FASTENER 7/16" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76307)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Push Nuts 8PK (34143)
- MIDWEST FASTENER 3/8"-16 Steel Coarse Thread Hex Speed Nuts 1 12PK (39846)
- MIDWEST FASTENER 5/16"-18 Steel Coarse Thread Hex Speed Nuts 15PK (39845)
- Midwest Fastener Push Nuts