Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07682
Zoro # G202523731
original price:
$9.15
9% off
new price: $8.25
/pk 100, $0.08/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 07682
- Zoro # G202523731
- UPC # 738287076820
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Tension Pins 4 42PK (61183)
- L.H. DOTTIE Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, 100 PK (LWS8)
- MIDWEST FASTENER 1/4"-20 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50590)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (NLI20500NTE-100P)
- MIDWEST FASTENER #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07677)
- MIDWEST FASTENER #8-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07669)
- MIDWEST FASTENER #6-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07659)
- MIDWEST FASTENER M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (78571)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51573)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 36 PK (62006)
- ZORO SELECT M6-1.00 x 30 mm Slotted Flat Machine Screw, Plain Brass, 10 PK (M48170.060.0030)
- Midwest Fastener Machine Screws