Shop All Furniture Glides
Midwest Fastener
1/4"-20 x 1" Nickel Coarse Thread Cushioned Furniture Glides 6PK
Mfr # 66912
Zoro # G502521628
product price: $10.59
/pk 6, $1.77/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Diameter 1/4"
- Length 1 1"
- Thread Size 20 (Coarse)
- Style Cushioned
Product Information
- Brand Midwest Fastener
- MFR # 66912
- Zoro # G502521628
- UPC # 738287669121
- Country of Origin United States
- Category Furniture Glides
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Thread Size | 20 (Coarse) |
Details
Material | Nickel |
Style | Cushioned |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0360)
- MTD Spring-Extension (932-0594A)
- HONEY CAN DO INTL INC 3Pk Wht 86G Hangers (HNG-01178)
- ZORO SELECT Cover, Polished, 1/2" Hole Dia, PR (19-5001PB)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- MIDWEST FASTENER 7/8" Beige Plastic Flat Head Tack Glides 1 12PK (76605)
- MIDWEST FASTENER 3/8"-16 x 3" Coarse Thread Heavy Duty Appliance Glides 4PK (31804)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Swivel Glides 6PK (66906)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Coarse Thread Leg Leveler 6PK (31823)
- MIDWEST FASTENER 1/4" x 3/8" Plastic Insert Furniture Glides 20PK (66901)
- OSBORNE WOOD PRODUCTS 5/8 x 1/4 Flat Nylon Glide 5/8" Dia. x 1/4" Thick in Hardware (970HW)
- Midwest Fastener Furniture Glides