Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1 in Spanner Pan Machine Screw, Plain Stainless Steel, 4 PK
Mfr # 70997
Zoro # G602525687
product price: $8.95
/pk 4, $2.24/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 70997
- Zoro # G602525687
- UPC # 738287709971
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Spanner |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .042" x 1" 18-8 Stainless Steel Hitch Pin Clips 10PK (74961)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #4-40, 15 Inserts (33548)
- DELTANA Wood Screw, #9, 1 in, Bronze Steel (SCWS910U10B)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Plain Finish, 20 PK (60788)
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- MIDWEST FASTENER #6-32 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 10 PK (70982)
- MIDWEST FASTENER #10-24 x 1 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70993)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc White Steel, 40 PK (64163)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54698)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33888)
- ZORO SELECT M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 600 PK (M630D7985A)
- Midwest Fastener Machine Screws