Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1 in Slotted Round Machine Screw, Chrome Plated Steel, 24 PK
Mfr # 61536
Zoro # G402524538
product price: $7.39
/pk 24, $0.31/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Chrome Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 61536
- Zoro # G402524538
- UPC # 738287615364
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Chrome Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 1mmDx12mm L, SS A2, PK25 (M51700.010.0012)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1, PK100 (U07840.013.0100)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (41F0812-EA-25)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (K0871.216X80)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 20 PK (61537)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61531)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 30 PK (61535)
- MIDWEST FASTENER #8-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 5 PK (31742)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Oval Machine Screw, Plain Nylon, 6 PK (77138)
- MIDWEST FASTENER #10-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 24 PK (61447)
- MIDWEST FASTENER #8 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 40 PK (36218)
- Midwest Fastener Machine Screws