Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK
Mfr # 63764
Zoro # G602525908
product price: $8.99
/pk 15, $0.60/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 63764
- Zoro # G602525908
- UPC # 738287637649
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body (1123PK)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40787)
- ZORO SELECT Serrated Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 5/16 in Ht, 25 PK (4CAN7)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 420 PK (53996)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54693)
- MIDWEST FASTENER #10-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (932665)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05010)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (38042)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50692)
- MIDWEST FASTENER #3-48 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930494)
- NEWPORT FASTENERS #10-24 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (544754-PR-1000)
- Midwest Fastener Machine Screws