Shop All Set Screws
Midwest Fastener
1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK
Mfr # 38443
Zoro # G202507205
product price: $6.99
/pk 8, $0.87/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Black Oxide
Product Information
- Brand Midwest Fastener
- MFR # 38443
- Zoro # G202507205
- UPC # 738287384437
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 10 PK (51706)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 30 PK (33881)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Bronze Steel Pan Head Phillips Drive, 40 PK (35944)
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 1 in, Steel, Grade 2, Zinc Plated Finish, 50 PK (45679)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38442)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- MIDWEST FASTENER 1/4"-20 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38444)
- MIDWEST FASTENER 3/8"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (38933)
- MIDWEST FASTENER #10-32 x 1/4" Steel Fine Thread Slotted Headless Set Screws 20PK (71556)
- MIDWEST FASTENER 3/8"-16 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70804)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (272714-100)
- Midwest Fastener Set Screws