Shop All Carriage Bolts
Midwest Fastener
1/4"-20 x 1" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK
Mfr # 64982
Zoro # G002519354
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 20 (Coarse)
- Material 18-8 Stainless Steel
- Neck Type Square
- Thread Length Full
- Head Style Carriage
Product Information
- Brand Midwest Fastener
- MFR # 64982
- Zoro # G002519354
- UPC # 738287649826
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 20 (Coarse) |
Fastener Length | 1 in |
Thread Length | Full |
Diameter 2 | 19/32" |
Diameter 1 | 1/4" |
Square-Depth | 5/32" |
Details
Material | 18-8 Stainless Steel |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Shield Retainer Asst, 204 Pc (8613)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR70014C06-ULTRA)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish (Z9698)
- ZORO SELECT #8-32 x 3/4 in Phillips Hex Machine Screw, Zinc Plated Steel, 8000 PK (0812MPH)
- MIDWEST FASTENER 1/4"-20 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50590)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50588)
- MIDWEST FASTENER 1/4"-20 x 4-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50595)
- MIDWEST FASTENER 7/16"-14 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31884)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01061)
- MIDWEST FASTENER 5/8"-11 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01165)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2, PK100 (U08305.031.0150)
- Midwest Fastener Carriage Bolts