Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07308
Zoro # G102524845
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 07308
- Zoro # G102524845
- UPC # 738287073089
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 186 PK (07909)
- HHIP Helical Insert Repair Kit, Helical Inserts, M5 to M12 (1011-0051)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish, 100 PK (9083787)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.040.0016)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07305)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07307)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07306)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (34585)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (34601)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 20 PK (61226)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400380)
- Midwest Fastener Machine Screws