Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 04912
Zoro # G602524390
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 04912
- Zoro # G602524390
- UPC # 738287049121
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25000 PK (1016WFB)
- ZORO SELECT Grade 8, 1 in Hex Head Cap Screw, Zinc Yellow Steel, 9 1/2 in L (N04104.100.0950)
- HERITAGE Detent Pin, 5/16" x 2-1/2", SS 316, Plain (DTPS6-0312-2500)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M51010.100.0045)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04874)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 20 PK (61226)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04893)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77441)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (39864)
- MIDWEST FASTENER #6-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68242)
- ZORO SELECT M8-1.25 x 60 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51300.080.0060)
- Midwest Fastener Machine Screws