Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 10 PK
Mfr # 61053
Zoro # G602525229
product price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 61053
- Zoro # G602525229
- UPC # 738287610536
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822520G)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01120.120.0150)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4 in Shaft Dia (U36000.400.0001)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK (UST235992)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61432)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 18 PK (61996)
- MIDWEST FASTENER #4-40 x 1 in Slotted Flat Machine Screw, Plain Brass, 30 PK (62156)
- MIDWEST FASTENER 1/4"-20 x 1 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51250)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32923)
- MIDWEST FASTENER #10-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 30 PK (36145)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07352)
- Midwest Fastener Machine Screws